Shop All Motorized Dampers Accessories
Johnson Controls
Conduit Adapters
Mfr # M9104-100
Zoro # G6414581
product price: $44.08
/ea
$44.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With M9104 Series Actuators
- Accessory Type Conduit Adapters
- Product Type Conduit Adapter
- Compatible with Manufacturer Model Number M9104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9104-100
- Zoro # G6414581
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Conduit Adapter |
For Use With | M9104 Series Actuators |
Accessory Type | Conduit Adapters |
Product Type | Conduit Adapter |
Compatible with Manufacturer Model Number | M9104 |
Compatible with Series | M9104 |
Compatible with Manufacturer Part Number | M9104 |
Material | Plastic |
Compatible with Brand | Universal |
Compatible Manufacturer Part Number | M9104 |
Compatible with Manufacturer Model Number [NEW] | M9104 |
Compatible Manufacturer Model Number | M9104 |
For Use with Mfr. Model Number | M9104 |
For Use With Mfr. Model Number | M9104 |
Description
Conduit Adapter, Product Type Conduit Adapter, Compatible with Brand Universal, Compatible with Manufacturer Model Number M9104, Compatible with Series M9104, Material Plastic, For Conduit Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Upblast Exhauster, 1 Phase, 1/8 hp (ALX105-UD013V)
- JOHNSON CONTROLS Temperature Sensor, PVC Cable, Gray (A99BB-300C)
- GREENSEAM Round Tee, 7 in Duct Dia, Galvanized Steel, 26 GA, 14 1/2 in W, 14-1/2" L, 11 in H (GRFTJ7GA26)
- NEST Temperature Sensor (T5000SF)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2213)
- JOHNSON CONTROLS Remote Mount Kit (M9203-250)
- JOHNSON CONTROLS Actuator Terminal Block, 3 Terminal (M9000-105)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- JOHNSON CONTROLS Crank Arm Kit (M9000-153)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2223)
- JOHNSON CONTROLS Weather Shield (M9000-300)
- Johnson Controls Dampers