Shop All Line Voltage Thermostats
Johnson Controls
Condenser Fan Speed Control 208/240VAC
Mfr # P266AAA-100C
Zoro # G7028646
Free Shipping & Returns
$484.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208/240VAC
- Switch Type Dual Slide
- Includes Installation Instructions
- Control Volts 208/240
- Ambient Temp. Range (C) -40 to 60 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P266AAA-100C
- Zoro # G7028646
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Overall Height | 6 1/4 in |
Overall Depth | 2 3/4 in |
Overall Width | 7 in |
Description
Fan Speed Control, Maximum Control Pressure Setpoint 754 psi, Minimum Control Pressure Setpoint 0 psi, Maximum Temperature Setting 140 Degrees F, Minimum Temperature Setting -40 Degrees F, Input Voltage 208/240V AC, Output Voltage 208/240V AC, Electrical Connection Type Quick Connect Terminals, Output Current 8 A, Contact Form SPST, Input Sensor Type Pressure Sensor, Number of Inputs Pressure Sensor (1), Number of Pressure Sensors Included 0, Number of High VAC TRIACs 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 42" Tubeaxial Fan Blade (166160)
- THERNLUND Ad1 Draft Inducer For Wood & (AD1)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (6EDY4)
- WHITE-RODGERS 1311-104 1-1/4" 24V 3-Wire Zone (1311-104)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-29C)
- JOHNSON CONTROLS Pressure Control, Wall or DIN Rail, SPDT, 24 to 240VAC (P352AB-3C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ABA-40C)
- JOHNSON CONTROLS T26S-18C 120/208/240/277V Spdt (T26S-18C)
- JOHNSON CONTROLS Humidity Control, Surface or DIN rail, SPDT, 120 to 240V AC (W351AB-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-12C)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- Johnson Controls Line Voltage Thermostats