Shop All Line Voltage Thermostats
Johnson Controls
Coiled Bulb Temp Control, 20/80F, 20 Degrees to 80 Degrees F, SPDT
Mfr # A19BUC-2C
Zoro # G0559146
product price: $710.16
/ea
Free Shipping & Returns
$710.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 120 to 277V AC
- Sensor Type Hydraulic Air Coil
- Differential 3.5 Degrees F
- Switch Type SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19BUC-2C
- Zoro # G0559146
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Overall Width | 3 in |
Overall Depth | 4 in |
Mounting Hole Diameter | 3/8 in |
Overall Height | 5 7/8 in |
Description
Coiled Bulb Temp Control,20/80F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 12x24x1 FBG Furn Filter (10055.011224)
- SUNSTAR HEATING PRODUCTS SunStar 24V Relay Kit For Straight and U Shaped Infrared Tube Heaters (43274030)
- ROBINAIR Refrigerant Recovery Machine, 27 lb. (RG6)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (0337-0250-0001)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-28C)
- JOHNSON CONTROLS Defrost Timer Control120 to 240VAC (MR4PMUHV-12C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70GA-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST (T22AAA-1C)
- JOHNSON CONTROLS Proportional Plus Integral Temperature Stage Module, DIN Rail, 24V (S350PQ-1C)
- JOHNSON CONTROLS Line Voltage Thermostat, Open High, 25 Degrees to 90 Degrees F, DPST (A72CE-1C)
- MEARS , heavy duty heat or cool, SPDT 1 HP at 120 VAC, 2 HP at V240 VAC (M600C25)
- Johnson Controls Thermostats