Shop All Building Automation Controls
Johnson Controls
CO2 Room Sensor, LCD, 3-1/8" H, 4" W
Mfr # CD-P1000-00-00U
Zoro # G610565880
product price: $301.61
/ea
Free Shipping & Returns
$301.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cable Gland, Mounting Accessories
- For Use With HVAC Control Systems
- Overall Height 3 3/16 in
- Application Commercial, HVAC
- Electrical Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # CD-P1000-00-00U
- Zoro # G610565880
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Height | 3 3/16 in |
Probe Length | 6 in |
Overall Length | 1 3/16 in |
Overall Width | 4 in |
Manufacturers Warranty Length | 3 yr |
Probe Diameter | 7/8 in |
Description
CO2 Room Sensor, Mounting Location Return Duct, Air Quality Measurement CO2, CO2 Accuracy +/-30 ppm + 3 Percent of MV, Sensing Element Type Not Applicable, Loop Resistance 10k ohms, Power Required 24V DC +/-20 Percent/24V AC +/-10 Percent, Output 0 to 10V DC, 40 to 20 mA, Display Type Digital, Housing Material Polycarbonate, Housing Color Blue/White, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 122 Degrees F, Compatible Building Automation Protocols BACnet MS/TP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Relay, Magnetic, SPST, Coil 120V (5MMA3)
- DAYTON Propeller, Dia 5 In, Bore Dia 3/16 In (5JLL7)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 7in dia (6"RC)
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- JOHNSON CONTROLS Humidity/Temp Sensor, Nickel, 32-131 F (HE-69120NP-0)
- JOHNSON CONTROLS End Of Line Terminator (MS-BACEOL-0)
- JOHNSON CONTROLS Humidity Sensor (HE-68N3-1N00WS)
- JOHNSON CONTROLS Humidity Sensor, Wall Mount (HE-68N3-0N00WS)
- JOHNSON CONTROLS Temperature Sensor, Nickel, 32-131 F (HE-69130NP-0)
- SIEMENS Room Temperature Sensor, RJ11 (QAA22SS.EWSN)
- SIEMENS Pitot Tube Sensor Kit, 6" Duct Size (536-376)
- Johnson Controls Building Automation Controls