Shop All Transformers
This Product is Discontinued
Johnson Controls
Class 2 Transformer, 14 VA, Not Rated, Not Rated, 24V AC, 230V AC (Discontinued)
Mfr # M9000-104
Zoro # G2005941
This Product is Discontinued
Key Features
- Input Voltage - Transformer 230V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 14 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # M9000-104
- Zoro # G2005941
- Country of Origin United States
- Category Transformers
Dimensions
Height | 2.37 in |
Width | 2.0 in |
Depth | 3.0 in |
Description
Class 2 Transformer, Input Voltage - Transformer 230V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 14 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Primary Connection 14 AWG Wire, Secondary Connection 18 AWG Secondary Wire, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.