Shop All Furnace and Heater Parts
Johnson Controls
Charcoal Filter Elements 10 scfm
Mfr # A-4000-632
Zoro # G5107191
product price: $404.04
/ea
Free Shipping & Returns
$404.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number A-4000 Series Oil Removal and Pressure Reducing Stations
- For Use With A-4000 Series Oil Removal and Pressure Reducing Stations
- Filter Type Charcoal
- For Substance Type Oil
- Series A 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A-4000-632
- Zoro # G5107191
- UPC # 785028081834
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Charcoal Filter Element |
For Use With Mfr. Model Number | A-4000 Series Oil Removal and Pressure Reducing Stations |
For Use With | A-4000 Series Oil Removal and Pressure Reducing Stations |
Filter Type | Charcoal |
For Substance Type | Oil |
Series | A 4000 |
Maximum Flow Rate | 10 scfm |
For Fluid Type | Oil |
Filter Rating | 0.025 micron |
Filter Element Material | Charcoal |
Type of Filter | Coalescing |
Description
Charcoal Filter Element, Filter Type Charcoal, Filter Rating 0.025 micron, Filter Element Material Charcoal, For Fluid Type Oil, For Substance Type Oil, Maximum Flow Rate 10 scfm, Series A 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Fan, 6 In. Dia. (FG 6XL)
- DAYTON Blower Wheel, Dia 12 3/16 In, Bore 1/2 In, Wheel Width (In.): 10 5/8 in (2UTX1)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (44-2125A)
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L, 500F (2501)
- JOHNSON CONTROLS Penn Thermocouple, 36", Husky (K16BT-36)
- JOHNSON CONTROLS Wiring Harness, 13 Ft. (WHA-PKD3-400C)
- JOHNSON CONTROLS Wiring Harness, 6 - 1/2 Ft. (WHA-P399-200C)
- JOHNSON CONTROLS Replac.Carbonfltrelement, 10Scf (A-4000-632)
- JOHNSON CONTROLS Wire Harness For Pressure Transducer (WHA-P399-400C)
- JOHNSON CONTROLS Penn Thermocouple, 36" (K19AT-36)
- DCM Heater Motor, 2 Speed, CW, Ext Ground (D-001C-491)
- Johnson Controls Furnace and Heater Parts