Shop All Immersion Wells
Johnson Controls
Capillary Fitting Assy, 1/2In Close Tank
Mfr # FTG13A-600R
Zoro # G6222955
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bulb Support Tube, Interlocking Retainer Washers, Packing Nut
- Compatible Brand and Series TE-6000, TE-6300
- Application Closed Tank
- Inside Diameter 0.375 in
- External Thread Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # FTG13A-600R
- Zoro # G6222955
- Country of Origin Mexico
- Category Immersion Wells
Dimensions
Inside Diameter | 0.375 in |
External Thread Size | 1/2 in |
Details
Item | Capillary Fitting Assembly |
Includes | Bulb Support Tube, Interlocking Retainer Washers, Packing Nut |
Compatible Brand and Series | TE-6000, TE-6300 |
Application | Closed Tank |
Maximum Operating Pressure | 150 psig |
Connection Material | Malleable |
Operating Temperature Range | -35 Degrees to 250 Degrees F |
Thermowell Type | Capillary Fitting Assembly For Direct Mount |
Shank Material | None |
Description
Capillary Fitting Assembly, Connection Material Malleable, External Thread Size 1/2 in, Inside Diameter 0.375 in, Shank Material None, Capillary Fitting Assembly For Direct Mount, Application Closed Tank, Compatible Brand and Series TE-6000, TE-6300, Includes Bulb Support Tube, Interlocking Retainer Washers, Packing Nut, Maximum Operating Pressure 150 psig, Operating Temperature Range -35 Degrees to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA CXT Blower 12V max (BU01Z)
- NVENT HOFFMAN Filter, For MHB11, M28, M36, M52 Series AC (10100056SP)
- ROBERTSHAW Gas Valve (700-057)
- ZORO SELECT Plug In Cord Set, UL listed (453A32)
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL14A-603R)
- JOHNSON CONTROLS Immersion Well, Brass, 1/2 in. NPT (WZ-1000-5)
- JOHNSON CONTROLS Immersion Well, 1/2In NPT, Bulb Dia 3/8In (TE-6300W-101)
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL14A-602R)
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL11A-601R)
- JOHNSON CONTROLS Immersion Well, 1/2 In (TE-6300W-102)
- Johnson Controls Immersion Wells