Shop All Ball Valves
Johnson Controls
Brass Valve with Actuator, 1/2 in. NPT
Mfr # VG1241AD
Zoro # G0601417
$46.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Ball Valve Basic Body Material Brass
- Connection Type NPT
- Ball Valve Product Group Actuated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG1241AD
- Zoro # G0601417
- Country of Origin Mexico
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Ball Valve Basic Body Material | Brass |
Connection Type | NPT |
Item | Brass Valve with Actuator, 1/2 in. NPT |
Ball Valve Product Group | Actuated |
Product Type | Brass Valve, 1/2 in. NPT |
Description
Brass Valve, 1/2 in. NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Medium Vacuum Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8030G013VM)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100MB)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 9", For use with Regal Flushometers (V500AA 1 1/2 X 9)
- WATTS Lf7Ru2-2 3/4" Dual Check Valve (LF7RU2-2)
- JOHNSON CONTROLS Electric Brass Threaded 1In Npt Ball Valve (VG1245CP+906IGA)
- JOHNSON CONTROLS Electric Brass Threaded 1In Npt Ball Valve (VG1245CP+906IGA)
- JOHNSON CONTROLS F261Mal-V01C Flow Switch With (F261MAL-V0)
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve Inline (G-PMYS-25)
- ZORO SELECT 2" FNPT PVC Ball Valve Inline (32H959)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (06Q221N06010)
- BONOMI 1" Electric Brass Ball Valve 24VAC/DC, Body Style: 2-Way (8E864LF-002-1)
- Johnson Controls Ball Valves