Shop All Building Automation Controls
Johnson Controls
Battery Pack, For BACnet System
Mfr # TEC20-9B-1
Zoro # G3003178
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Connection Screw Terminals
- For Use With Zigbee Wireless Coordinators
- Features Wireless BACnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TEC20-9B-1
- Zoro # G3003178
- Country of Origin Canada
- Category Building Automation Controls
Details
Type | Accessory |
Connection | Screw Terminals |
For Use With | Zigbee Wireless Coordinators |
Item | Battery Pack |
Features | Wireless BACnet |
Description
Battery Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 10x10x1 Flex Air Filter (1010F)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003776)
- NORDYNE 01-0086 50/5/370 Round Cap (01-0086)
- FASCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A234)
- JOHNSON CONTROLS End Of Line Terminator (MS-BACEOL-0)
- JOHNSON CONTROLS CO2 Room Sensor, LCD, 3-1/8" H, 4" W (CD-P1000-00-00U)
- JOHNSON CONTROLS Humidity Sensor, Wall Mount (HE-68N3-0N00WS)
- JOHNSON CONTROLS Temperature Sensor, Nickel, 32-131 F (HE-69130NP-0)
- JOHNSON CONTROLS Humidity Sensor (HE-68N3-1N00WS)
- JOHNSON CONTROLS Humidity/Temp Sensor, Nickel, 32-131 F (HE-69120NP-0)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- Johnson Controls Controls