Shop All Motorized Dampers Accessories
Johnson Controls
Ball Valve Linkage Kit
Mfr # M9000-518
Zoro # G6547773
product price: $128.29
/ea
Free Shipping & Returns
$128.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9100 Series Actuators
- Accessory Type Ball Valve Linkage Kit
- Compatible with Manufacturer Model Number M9000-330, M9124, VG1243EC, VG12A, VG1644EB, VG18A
- Compatible with Series M9000, VG1000
- Product Type Linkage Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9000-518
- Zoro # G6547773
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
For Valve Body Size | 1 1/2 in |
Details
Item | Linkage Kit |
For Use With | M9100 Series Actuators |
Accessory Type | Ball Valve Linkage Kit |
Compatible with Manufacturer Model Number | M9000-330, M9124, VG1243EC, VG12A, VG1644EB, VG18A |
Compatible with Series | M9000, VG1000 |
Product Type | Linkage Kit |
Compatible with Manufacturer Part Number | M9000 |
Compatible Manufacturer Part Number | M9000-330, M9124, VG1243EC, VG12A, VG1644EB, VG18A |
Compatible with Manufacturer Model Number [NEW] | M9000 |
Material | Steel |
Compatible with Brand | Johnson Controls |
Compatible Manufacturer Model Number | M9000-330, M9124, VG1243EC, VG12A, VG1644EB, VG18A |
For Use with Mfr. Model Number | M9000-330, M9124, VG1243EC, VG12A, VG1644EB, VG18A |
For Use With Mfr. Model Number | M9000-330, M9124, VG1243EC, VG12A, VG1644EB, VG18A |
Description
Linkage Kit, Product Type Linkage Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9000-330, M9124, VG1243EC, VG12A, VG1644EB, VG18A, Compatible with Grainger Part Number 41P436, Compatible with Series M9000, VG1000, Material Steel, For Valve Body Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Door Louver, 18-1/4 H, 18-1/8 W, Aluminum (5NKL3)
- HONEYWELL Thermostat Heating Lever White (CT50K1028/E1)
- MANITOWOC Dump Valve (000001768)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 8 (6B941)
- JOHNSON CONTROLS Terminal Block Replacement Kit (M9000-210)
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, Sweat 1/2 (JS2211)
- JOHNSON CONTROLS VOPEN-018X018 DAMPER AIR CONDITIONER PARTS AND ACCESSORY (DGB0815)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- JOHNSON CONTROLS Large Coupler Kit (M9208-600)
- JOHNSON CONTROLS Horizontal Remote Kit, Damper (M9000-270)
- Johnson Controls Dampers