Shop All Ball Valves
Johnson Controls
Ball Valve, 46.8Cv, Brass Trim, 2", 2W
Mfr # VG1241FS
Zoro # G7727417
product price: $198.93
/ea
Free Shipping & Returns
$198.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Brass
- Body Style 2-Way
- Handle Type Actuator
- Max. Pressure 200 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1241FS
- Zoro # G7727417
- Country of Origin Mexico
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | Brass |
Body Style | 2-Way |
Handle Type | Actuator |
Max. Pressure | 200 psig |
Item | Ball Valve,46.8Cv,Brass Trim,2",2W |
Temp. Range | 23 Degrees F to 203 Degrees F |
Ball Valve Product Group | Manual |
Ball Material | Chrome Plated Brass |
Seat Material | Reinforced PTFE |
Ball Valve Basic Body Material | Brass |
Connection Type | NPT |
Description
Ball Valve,46.8Cv,Brass Trim,2 In.,2W
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 316 SS, 1/2 x 3/8", BSPT (ZUSA-PF-7570)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00028)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV125FP)
- ZORO SELECT 3" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (1MNN2)
- JOHNSON CONTROLS Electric Brass Threaded 1In Npt Ball Valve (VG1245CP+906IGA)
- JOHNSON CONTROLS Electric Brass Threaded 1In Npt Ball Valve (VG1245CP+906IGA)
- JOHNSON CONTROLS Brass Valve with Actuator, 1/2 in. NPT (VG1241AD)
- JOHNSON CONTROLS F261Mal-V01C Flow Switch With (F261MAL-V0)
- ZORO SELECT 2" FNPT x MNPT Brass Ball Valve Inline (32J020)
- KECKLEY 3/8" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-038)
- NIBCO 1" Sweat Bronze Ball Valve Inline (S5857066 1)
- Johnson Controls Valves