Shop All Electrically Actuated Ball Valves
Johnson Controls
Ball Valve, 3 Way, SS Trim, Sweat 3/4
Mfr # VG1875BN
Zoro # G7099741
product price: $187.07
/ea
Free Shipping & Returns
$187.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Water PSI 580 psi
- Includes Actuator Actuator Not Included
- Seat Material Graphite-Reinforced PTFE
- Ball Material Stainless Steel
- Close-Off Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1875BN
- Zoro # G7099741
- Country of Origin Mexico
- Category Electrically Actuated Ball Valves
Dimensions
Overall Length | 2 1/16 in |
Overall Depth | 4 1/8 in |
Port Connection Size | 3/4 in |
Overall Height | 1 7/8 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 5.8, Close-Off Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 005-020Rp Replacement Cartridge (005-020RP)
- DAYTON Wall Housing, Galv Steel, For 36 In Fan (3FKG1)
- FANTECH Inline Centrifugal Duct Fan, 16 In. Dia. (FKD16)
- AIR KING Floor Fan, 20 in, Non-Oscillating, 3 Speeds, 120VAC (9500)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 3 (VG18A5HU)
- JOHNSON CONTROLS Valve 1/2" 3W Ball Valve 1.9Cv (VG1841AE)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 4 (VG18A5JV)
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HU)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AE)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", CPVC/FPM, 24-265VAC/VDC, S/T (ECPTBH215STV)
- Johnson Controls Electrically Actuated Ball Valves