Shop All Electrically Actuated Ball Valves
Johnson Controls
Ball Valve, 3 Way, SS Trim, Sweat 1/2
Mfr # VG1875AF
Zoro # G6542207
product price: $142.42
/ea
Free Shipping & Returns
$142.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Water PSI 580 psi
- Valve Style Mixing
- Gasket Material EPDM
- Port Connection Type Sweat
- Port Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1875AF
- Zoro # G6542207
- Country of Origin Mexico
- Category Electrically Actuated Ball Valves
Dimensions
Port Connection Size | 1/2 in |
Overall Length | 1 15/16 in |
Overall Depth | 3 13/16 in |
Overall Height | 1 7/8 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 1.9, Close-Off Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Elbow Flat 45Dgr 3.25X10 Galv (GV0048)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (5JLN7)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (3HFL6)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 50 ft. L, Poly (2105-0300-1250)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 2-1/2 (VG18A5GU)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 3 (VG18A5HU)
- JOHNSON CONTROLS Valve 1/2" 3W Ball Valve 1.9Cv (VG1841AE)
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 4 (VG18A5JV)
- BELIMO Ball Valve 1/2" .46Cv 3-Way (B308)
- Johnson Controls Electrically Actuated Ball Valves