Shop All Electrically Actuated Ball Valves
Johnson Controls
Ball Valve, 3 Way, SS Trim, Sweat 1
Mfr # VG1875CP
Zoro # G6476303
product price: $215.88
/ea
Free Shipping & Returns
$215.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Water PSI 580 psi
- Gasket Material EPDM
- Overall Length 2 7/16 in
- Operating Temperature - Minimum -22 Degrees F
- Port Connection Type Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1875CP
- Zoro # G6476303
- Country of Origin Mexico
- Category Electrically Actuated Ball Valves
Dimensions
Overall Length | 2 7/16 in |
Overall Depth | 4 7/16 in |
Overall Height | 2 1/16 in |
Port Connection Size | 1 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 9.4, Close-Off Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Strainer (KH11HH066)
- ACCUMULAIR Pleated Air Filter, 16" x 20" x 1", 4 Pack (FA16X20_4)
- KOLDFRONT 8000 BTU 115V Window Air Conditioner with 3500 BTU Heater and Remote Control (WAC8001W)
- AIR HANDLER 12 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U598)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AE)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 3 (VG18A5HU)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HU)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- JOHNSON CONTROLS Valve 1" 2W Ball Valve 11.7Cv (VG1241CN)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 2-1/2 (VG18A5GU)
- BANJO Electronic Actuated Ball Valve, PP, 1 (MEVX100)
- Johnson Controls Electrically Actuated Ball Valves