Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 3 Way, SS Trim, (F)NPT 3/4
Mfr # VG1845BN
Zoro # G5072697
product price: $158.24
/ea
Free Shipping & Returns
$158.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4 in
- Depth 2 51/64 in
- Closeoff Pressure 200 psi
- Coefficient of Volume 11.7
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1845BN
- Zoro # G5072697
- UPC # 078502892133
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Connection Size | 3/4 in |
Depth | 2 51/64 in |
Width | 2 1/16 in |
Height | 1 7/8 in |
Overall Length | 2 1/16 in |
Port Connection Size | 3/4 in |
Overall Height | 1 7/8 in |
Overall Depth | 2 13/16 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 5.8, Close-Off Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Blower Ducting, 15 ft., Black/Yellow (9550-15)
- TEMPCO Outdoor Infrared Heater, 120V, 1200W (THE09181)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508232)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Clay (Each) (LVSL0001CL)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, No Thermometer, No Windows (T-4000-3139)
- JOHNSON CONTROLS Test Mod 2Mhlp App (DTK-2MHLPTM)
- JOHNSON CONTROLS Spring Kit (V-3752-6023)
- JOHNSON CONTROLS Spring Kit (V-3752-6022)
- JOHNSON CONTROLS Spring Kit (V-3754-6010)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AE)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AD)
- Johnson Controls Controls