Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 3 Way, SS Trim, (F)NPT 3/4
Mfr # VG1845BL
Zoro # G5073117
product price: $158.24
/ea
Free Shipping & Returns
$158.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/16 in
- Closeoff Pressure 200 psi
- Valve Type 3-Way
- Connection Size 3/4 in
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1845BL
- Zoro # G5073117
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Width | 2 1/16 in |
Connection Size | 3/4 in |
Height | 1 7/8 in |
Depth | 2 51/64 in |
Overall Length | 2 1/16 in |
Overall Height | 1 7/8 in |
Overall Depth | 2 13/16 in |
Port Connection Size | 3/4 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 4.7, Close-Off Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-30H)
- BELL & GOSSETT Hydronic Air Vent, Automatic Float, (M)NPT Connection 3/4 in, (F)NPT Connection 1/2 in, 75 PSI (79)
- DAYTON Propeller (VE2MA10PG)
- JOHNSON CONTROLS Electric Actuator, -40 to 131F (M9220-AGA-3)
- JOHNSON CONTROLS Spring Kit (V-3974-6008)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AN)
- JOHNSON CONTROLS Spring Kit (V-3754-6010)
- JOHNSON CONTROLS Intake Air Filter, for A-4400 Series (A-4000-635)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1 (VG1845CP)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1006)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In (VB-4332-5)
- Johnson Controls Pneumatic Control Accessories