Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 3 Way, SS Trim, (F)NPT 3/4
Mfr # VG1845BG
Zoro # G5073101
product price: $158.24
/ea
Free Shipping & Returns
$158.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Water PSI 580 psi
- Valve Only/Actuator Included Valve Only
- Coefficient of Volume 4.7
- Closeoff Pressure 200 psi
- Safe Working Steam PSI 15 with Thermal Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1845BG
- Zoro # G5073101
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Width | 2 1/16 in |
Connection Size | 3/4 in |
Depth | 2 51/64 in |
Height | 1 7/8 in |
Overall Depth | 2 13/16 in |
Overall Height | 1 7/8 in |
Overall Length | 2 1/16 in |
Port Connection Size | 3/4 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 2.9, Close-Off Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fbrgls/Pkt Filter, MERV14, 12"x24"x18", 4P (219-104-218)
- SUPCO Contactor, 30A, 240V, 1.5 Pole (DP302401)
- ILIVING 18 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 1736 CFM (ILG8SF18V-ST)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8391060025)
- JOHNSON CONTROLS Pneumatic Thermostat Plastic Guard (GRD10A-608)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2139)
- JOHNSON CONTROLS Test Mod 2Mhlp App (DTK-2MHLPTM)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FR)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AE)
- JOHNSON CONTROLS Thread Adaptor (Y20EBE-2)
- JOHNSON CONTROLS Spring Kit (V-3752-6023)
- Johnson Controls Controls