Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 3 Way, SS Trim, (F)NPT 2
Mfr # VG1845FT
Zoro # G5080101
product price: $612.60
/ea
Free Shipping & Returns
$612.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type 3-Way
- For Use With M9000 or VA9000 Series Actuators
- Material Stainless Steel Trim
- Max. Water Temp. 284 Degrees F
- Includes Valve Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1845FT
- Zoro # G5080101
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Width | 3 55/64 in |
Connection Size | 2 in |
Height | 3 5/8 in |
Depth | 4 27/32 in |
Overall Height | 3 5/8 in |
Overall Depth | 4 7/8 in |
Port Connection Size | 2 in |
Overall Length | 3 7/8 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 36.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET Majestic SL312 12 in. Chimney Pipe Section (SL312)
- HONEYWELL C7400A2001 Solid State (C7400A2001)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 100 Plates - Subcooler - 360k BTU (ACH-70X-100M-F)
- UNITED ELECTRIC Differential Pressure Switch (J21K-232)
- JOHNSON CONTROLS Ring Pack Packing Kit (V-9999-613)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2139)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1001)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-2142)
- JOHNSON CONTROLS Mounting Bracket, w/Mounting Hdwr (T-4002-6049)
- JOHNSON CONTROLS Pneumatic Air Dryer Filter (A-4400-608)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245ES)
- Johnson Controls Pneumatic Control Accessories