Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 3 Way, SS Trim, (F)NPT 1/2
Mfr # VG1845AF
Zoro # G5073074
Free Shipping & Returns
$122.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9000 or VA9000 Series Actuators
- Height 1 7/8 in
- Power Source Electric Actuator
- Width 1 29/32 in
- Valve Only/Actuator Included Valve Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG1845AF
- Zoro # G5073074
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Height | 1 7/8 in |
Width | 1 29/32 in |
Depth | 2 33/64 in |
Connection Size | 1/2 in |
Port Connection Size | 1/2 in |
Overall Length | 1 15/16 in |
Overall Height | 1 7/8 in |
Overall Depth | 2 1/2 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 1.9, Close-Off Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 27" x 1", 4 Pack (FB16X27_4)
- HIGHSIDE CHEMICALS AC Leak Repair Quick Service Kit, 2 oz. (HS60002)
- RHEEM 44-101884-08 Crankcase Heater (44-101884-)
- AIR KING Tower Heater (8960)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245EP)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/2 (VG1845ER)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CP)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4 (VG1245DN)
- JOHNSON CONTROLS Pneu Signal Limiter, Hi/Low Limit (C-5230-3)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CN)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1010)
- Johnson Controls Pneumatic Control Accessories