Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 3 Way, SS Trim, (F)NPT 1/2
Mfr # VG1845AD
Zoro # G5078927
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Water PSI 580 psi
- Includes Valve Only
- Closeoff Pressure 200 psi
- Valve Type 3-Way
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1845AD
- Zoro # G5078927
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Connection Size | 1/2 in |
Depth | 2 33/64 in |
Height | 1 7/8 in |
Width | 1 29/32 in |
Overall Length | 1 15/16 in |
Port Connection Size | 1/2 in |
Overall Height | 1 7/8 in |
Overall Depth | 2 1/2 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 0.7, Close-Off Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 10197204S Front Cover Kits (10197204S)
- EASY HEAT 60 ft Pipe Cable, 60 ft Pipe Cable, 420 Watts (AHB-160)
- IO HVAC CONTROLS Conceal-A-Stat, 60 deg. Heating (IO-CS60WP)
- TRUE AIRE Register 4-Way Wht 10X10 (C104M 10X10)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FR)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2138)
- JOHNSON CONTROLS Test Mod 2Mhlp App (DTK-2MHLPTM)
- JOHNSON CONTROLS Aspirator Wallbox Cover, w/Mounting Hdwr (T-4000-112)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245ES)
- JOHNSON CONTROLS Spring Kit (V-3754-6012)
- SOLER & PALAU Interior Air Valve, 4" (BOC100)
- Johnson Controls Pneumatic Control Accessories