Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 3 Way, SS Trim, (F)NPT 1
Mfr # VG1845CN
Zoro # G5079681
product price: $230.02
/ea
Free Shipping & Returns
$230.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Trim
- Includes Valve Only
- Max. Water Temp. 284 Degrees F
- Height 2 1/16 in
- Valve Type 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1845CN
- Zoro # G5079681
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Height | 2 1/16 in |
Width | 2 29/64 in |
Connection Size | 1 in |
Depth | 3 13/32 in |
Overall Length | 2 7/16 in |
Overall Depth | 3 7/16 in |
Overall Height | 2 1/16 in |
Port Connection Size | 1 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 7.4, Close-Off Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMLYYOURS Snow Melt Cable 240V, 428 ft., 20.9A (WHCA-240-0428)
- PALRAM UNIV PLASTIC CLOSURE VERT, 60PK (401036)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- ZORO SELECT Hose and Regulator Assembly (1MCD5)
- JOHNSON CONTROLS Air Flow Contr. .05 To 1, .051 (R-317-1)
- JOHNSON CONTROLS Current Sensor Hi Amp, Split Core (H321)
- JOHNSON CONTROLS Spring Kit (V-3752-6023)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1001)
- JOHNSON CONTROLS Test Mod 2Mhlp App (DTK-2MHLPTM)
- JOHNSON CONTROLS Intake Air Filter, for A-4400 Series (A-4000-635)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2138)
- Johnson Controls Pneumatic Control Accessories