Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/4
Mfr # VG1845DP
Zoro # G5072706
product price: $294.44
/ea
Free Shipping & Returns
$294.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Water Temp. 284 Degrees F
- Width 3 in
- Power Source Electric Actuator
- Coefficient of Volume 18.7
- Includes Valve Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1845DP
- Zoro # G5072706
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Width | 3 in |
Connection Size | 1 1/4 in |
Height | 2 3/4 in |
Depth | 3 15/16 in |
Overall Length | 3 in |
Port Connection Size | 1 1/4 in |
Overall Depth | 3 15/16 in |
Overall Height | 2 3/4 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 11.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Element, 1500W, 120V (HV18022113001G)
- AIR HANDLER 16 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL3)
- TRUE AIRE Register Return Wall12X6 (C170 12X06)
- XPOWER Floor Fan, 14 in dia. Blade, 115 V, Blue (FC-300)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CP)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4 (VG1245DR)
- JOHNSON CONTROLS Pneumatic Air Dryer Replacement Filter (A-4000-156)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CL)
- JOHNSON CONTROLS Spring Kit (V-3752-6022)
- JOHNSON CONTROLS Current Sensor Hi Amp, Split Core (H321)
- JOHNSON CONTROLS O Ring, For Use with A-4400 (A-4110-610)
- Johnson Controls Controls