Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/2
Mfr # VG1845ER
Zoro # G5073135
Free Shipping & Returns
$389.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coefficient of Volume 29.2
- Safe Working Steam PSI 15 with Thermal Spacer
- Safe Working Water PSI 580 psi
- Closeoff Pressure 200 psi
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG1845ER
- Zoro # G5073135
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Height | 3 1/32 in |
Width | 3 5/8 in |
Depth | 4 21/64 in |
Connection Size | 1 1/2 in |
Overall Height | 3 1/16 in |
Overall Depth | 4 5/16 in |
Overall Length | 3 5/8 in |
Port Connection Size | 1 1/2 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 18.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 4500 Sq. Ft. Dehumidifier for Large Spaces and Basements (BD50MWSA)
- TOUGH GUY Furnace Boiler Brush, Dia 3/4, Length 42 (3EDP9)
- 4 WAY DIFFUSER 10 in Square 4-Way Adjustable Ceiling Diffuser, White (SDIG77510)
- PUROLATOR Air Filter, 24x24x1 Hi-E 40 - MERV 8 (6 Pack) (24x24x1x1 HI (6 Pack))
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/4 (VG1845DN)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CN)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2146)
- JOHNSON CONTROLS Pneu Signal Limiter, Hi/Low Limit (C-5230-3)
- JOHNSON CONTROLS Stem Packing Kit, 1/4 In (VG7000-6001)
- JOHNSON CONTROLS Thermostat Cover (T-4002-2126)
- JOHNSON CONTROLS Pneumatic Replacement Intake Filter (A-4000-613)
- Johnson Controls Pneumatic Control Accessories