Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/2
Mfr # VG1845EP
Zoro # G5073126
product price: $453.23
/ea
Free Shipping & Returns
$453.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Water Temp. 284 Degrees F
- Closeoff Pressure 200 psi
- Valve Type 3-Way
- For Use With M9000 or VA9000 Series Actuators
- Width 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1845EP
- Zoro # G5073126
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Width | 3 5/8 in |
Connection Size | 1 1/2 in |
Height | 3 1/32 in |
Depth | 4 21/64 in |
Overall Height | 3 1/16 in |
Overall Depth | 4 5/16 in |
Overall Length | 3 5/8 in |
Port Connection Size | 1 1/2 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 11.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermal Cutoff, 262 deg. F, PK5 (STC4257)
- ASCO 238610-005-D* 24Vac Coil (238610-005)
- DR INFRARED HEATER Yellow 15000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11524)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2002-0800-1725)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245ER)
- JOHNSON CONTROLS Stainless Steel Well (WZ-1000-2)
- JOHNSON CONTROLS Pneumatic Replacement Intake Filter (A-4000-613)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2146)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1004)
- JOHNSON CONTROLS Pneumatic Air Dryer Filter (A-4400-608)
- JOHNSON CONTROLS Thermostat Cover, Horizontal (T-4000-2140)
- Johnson Controls Controls