Shop All Electrically Actuated Ball Valves
Johnson Controls
Ball Valve, 3 Way, SS Trim, Flanged 4
Mfr # VG18A5JV
Zoro # G6792046
Free Shipping & Returns
$1,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Water PSI 580 psi
- Stem Material Stainless Steel
- Application Control of Hot/Chilled Water
- Operating Temperature - Maximum 284 Degrees F
- Trim Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG18A5JV
- Zoro # G6792046
- Country of Origin Mexico
- Category Electrically Actuated Ball Valves
Dimensions
Overall Height | 9 in |
Port Connection Size | 4 in |
Overall Depth | 13 3/4 in |
Overall Length | 11 1/2 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 88, Close-Off Pressure 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURICE FRANKLIN Screen Louver 1In Wht Rnd Pls (PLW100 1")
- PRO-SET VACUUM HOSE 3/8 In., EA 1 (HV5)
- ALL-FILTERS 10 X 36x 1 Washable Electrostatic Furnace Air Filter (10361.E)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-500B)
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- JOHNSON CONTROLS Valve 1" 2W Ball Valve 11.7Cv (VG1241CN)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 2-1/2 (VG18A5GU)
- JOHNSON CONTROLS Valve 1/2" 3W Ball Valve 1.9Cv (VG1841AE)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 3 (VG18A5HU)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH115STE)
- Johnson Controls Electrically Actuated Ball Valves