Shop All Electrically Actuated Ball Valves
Johnson Controls
Ball Valve, 3 Way, SS Trim, Flanged 3
Mfr # VG18A5HV
Zoro # G6688071
product price: $1,121.79
/ea
Free Shipping & Returns
$1,121.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Water PSI 580 psi
- Trim Material Stainless Steel
- Body Pattern Three-Way
- Overall Height 7 1/2 in
- Specific Valve Action Stem Down to Close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG18A5HV
- Zoro # G6688071
- Country of Origin Mexico
- Category Electrically Actuated Ball Valves
Dimensions
Overall Height | 7 1/2 in |
Overall Length | 10 in |
Port Connection Size | 3 in |
Overall Depth | 12 1/4 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 88, Close-Off Pressure 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON 75' EBC EBUS Cable Assembly (G029530)
- WHITE-RODGERS Wall Cover Plate, Wall Plate, White, - (F0061 249900S1)
- DAYTON Cabinet Exhaust Fan, 42 In, 208-230/460 V (1AHD4)
- BERKO MARLEY ENGINEERING PRODUCTS Thermostat Replacement Kit (5813-2001-000)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- JOHNSON CONTROLS Valve 1/2" 3W Ball Valve 1.9Cv (VG1841AE)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 4 (VG18A5JV)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 3 (VG18A5HU)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HU)
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- RELIANCE WATER HEATERS CNRL VALV THRMSTAT PRPNE (100112339)
- Johnson Controls Electrically Actuated Ball Valves