Shop All Electrically Actuated Ball Valves
Johnson Controls
Ball Valve, 3 Way, SS Trim, Flanged 3
Mfr # VG18A5HT
Zoro # G6472435
product price: $1,306.02
/ea
Free Shipping & Returns
$1,306.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Only/Actuator Included Valve Only
- Valve Type 3-Way
- Body Material Brass
- Coefficient of Volume 74
- Connection Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG18A5HT
- Zoro # G6472435
- UPC # 066201112461
- Country of Origin Mexico
- Category Electrically Actuated Ball Valves
Dimensions
Connection Size | 3 in |
Depth | 12 1/4 in |
Width | 10 in |
Height | 7 1/2 in |
Port Connection Size | 3 in |
Overall Height | 7 1/2 in |
Overall Depth | 12 1/4 in |
Overall Length | 10 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 47, Close-Off Pressure 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 2/3 in L., Silicon Carbide (07 67A365S1)
- HI-TECH DURAVENT Industrial Duct Hose, 5"x25ft. (2031-0500-1025)
- GOODMAN B1370919 Limit Sw (170F, 7"Lg) (B1370919)
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. (HDC00861)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 3 (VG18A5HU)
- JOHNSON CONTROLS Valve 1/2" 3W Ball Valve 1.9Cv (VG1841AE)
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AG)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AE)
- SIEMENS Ball Valve, 2-Way, 3/4 in. NPT (599-10308S)
- Johnson Controls Electrically Actuated Ball Valves