Shop All Electrically Actuated Ball Valves
Johnson Controls
Ball Valve, 2 Way, SS Trim, Sweat 3/4
Mfr # VG1275BG
Zoro # G6516702
product price: $109.64
/ea
Free Shipping & Returns
$109.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Water PSI 580 psi
- Overall Depth 4 1/8 in
- For Media Steam, Water
- Manufacturer Series VG1000
- Trim Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1275BG
- Zoro # G6516702
- Country of Origin Mexico
- Category Electrically Actuated Ball Valves
Dimensions
Overall Depth | 4 1/8 in |
Port Connection Size | 3/4 in |
Overall Height | 1 7/8 in |
Overall Length | 1 5/16 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Cg5-10S, 5 Micron For - Part# Ev910817 (EV910817)
- KMC CONTROLS Differential Pressure Flow Sensor, 8 In (SSS-1004)
- YORK Thermostat, 1Heat/1Cool Stage, Non-Program (S1-THEC11NY)
- LEVITON PULL CHAIN BRASS 36"" 1PK (C20-00006-000)
- JOHNSON CONTROLS Valve 1/2" 3W Ball Valve 1.9Cv (VG1841AE)
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 4 (VG18A5JV)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 3 (VG18A5HU)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HU)
- RELIANCE WATER HEATERS Electronic Valve Hw Ng (100262939)
- Johnson Controls Electrically Actuated Ball Valves