Shop All Electrically Actuated Ball Valves
Johnson Controls
Ball Valve, 2 Way, SS Trim, Sweat 1/2
Mfr # VG1275AL
Zoro # G6788117
product price: $88.16
/ea
Free Shipping & Returns
$88.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Water PSI 580 psi
- Close-Off Pressure 200 psi
- Overall Height 1 7/8 in
- Coefficient of Volume (Cv) 7.4
- Leakage Rate 0.01 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1275AL
- Zoro # G6788117
- Country of Origin Mexico
- Category Electrically Actuated Ball Valves
Dimensions
Overall Height | 1 7/8 in |
Overall Depth | 3 13/16 in |
Overall Length | 1 5/16 in |
Port Connection Size | 1/2 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x30x2 Pleated Air Filter, MERV 13 (41NK17)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus 1/2" Perforated Plastic Panel, Ceiling T-Grid, PK2 (STR-PERF-2212-2PK)
- HEATFAB Gas Vent Pipe (9460-316)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080S-3)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HW)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 3 (VG18A5HU)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AE)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AG)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 2-1/2 (VG18A5GU)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- BANJO WELDED ELECTRIC VALVE (MEVX300)
- Johnson Controls Electrically Actuated Ball Valves