Shop All Electrically Actuated Ball Valves
Johnson Controls
Ball Valve, 2 Way, SS Trim, Press End 1/2
Mfr # VG1295AE
Zoro # G6550704
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Water PSI 580 psi
- Coefficient of Volume (Cv) 1.9
- Flow Characteristic Equal Percentage
- Port Connection Size 1/2 in
- Overall Depth 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG1295AE
- Zoro # G6550704
- UPC # 066201111587
- Country of Origin Mexico
- Category Electrically Actuated Ball Valves
Dimensions
Port Connection Size | 1/2 in |
Overall Depth | 3 13/16 in |
Overall Length | 1 5/16 in |
Overall Height | 1 7/8 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT RADIANT Flame Sensor (TP-222)
- WHITE-RODGERS 90-T40M1 40Va, 60 Hz, 120V (90-T40M1)
- MARKEL PRODUCTS Limit, Wall Heater 4300, 2kW (44201001)
- RHEEM Pd512807 Condenser Motor - 1/6 (PD512807)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 2-1/2 (VG18A5GU)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 3 (VG18A5HU)
- JOHNSON CONTROLS Valve 1" 2W Ball Valve 11.7Cv (VG1241CN)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 4 (VG18A5JV)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- Johnson Controls Electrically Actuated Ball Valves