Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 3/4
Mfr # VG1245BN
Zoro # G5083592
Free Shipping & Returns
$82.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Electric Actuator
- For Use With M9000 or VA9000 Series Actuators
- Safe Working Steam PSI 15 with Thermal Spacer
- Closeoff Pressure 200 psi
- Width 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG1245BN
- Zoro # G5083592
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Width | 1 5/16 in |
Height | 1 7/8 in |
Depth | 2 13/16 in |
Connection Size | 3/4 in |
Overall Length | 1 5/16 in |
Overall Depth | 2 13/16 in |
Overall Height | 1 7/8 in |
Port Connection Size | 3/4 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Room Temperature Sensor Flush Mount (544-374A)
- DAYTON Agricultural Exh Fan, 36in., 3/4 HP, TEAO (7DZ46)
- BARNES & JONES Repair Head Assembly, 3/4 in. (40-215)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (3509621A)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 3/4 (VG1845BL)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1005)
- JOHNSON CONTROLS Wmr/Clr Temp Sen 1K Pt, Wall Mount (TE-68PT-1N00S)
- JOHNSON CONTROLS O Ring, For Use with A-4400 (A-4110-610)
- JOHNSON CONTROLS Stem Packing Kit, 1/4 In (VG7000-6001)
- JOHNSON CONTROLS Temperature Actuated Pneumatic Switch (A40FA-1C)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2146)
- Johnson Controls Controls