Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 2
Mfr # VG1245FS
Zoro # G5083626
product price: $246.97
/ea
Free Shipping & Returns
$246.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 27/32 in
- Valve Type 2-Way
- Safe Working Steam PSI 15 with Thermal Spacer
- Connection Size 2 in
- Connection Type (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1245FS
- Zoro # G5083626
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Depth | 4 27/32 in |
Connection Size | 2 in |
Width | 2 15/16 in |
Height | 3 5/8 in |
Overall Height | 3 5/8 in |
Port Connection Size | 2 in |
Overall Length | 2 15/16 in |
Overall Depth | 4 7/8 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 47-22383-33 Limit Switch - (47-22383-3)
- DAYTON Propeller, Dia 7 In, Bore Dia Hub Type (5JLP8)
- TRUE Shelf Clip, True Models (831600)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH01618)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White (T-4000-3144)
- JOHNSON CONTROLS Stainless Steel Well (WZ-1000-2)
- JOHNSON CONTROLS Air Flow Contr. .05 To 1, .051 (R-317-1)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1 (VG1845CP)
- JOHNSON CONTROLS Ring Pack Packing Kit (V-9999-613)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2141)
- SOLER & PALAU Interior Air Valve, 8" (BOC200)
- Johnson Controls Controls