Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 1/2
Mfr # VG1245AN
Zoro # G5080476
product price: $77.42
/ea
Free Shipping & Returns
$77.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Water PSI 580 psi
- Height 1 7/8 in
- Power Source Electric Actuator
- Width 1 5/16 in
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1245AN
- Zoro # G5080476
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Height | 1 7/8 in |
Width | 1 5/16 in |
Connection Size | 1/2 in |
Depth | 2 1/2 in |
Overall Height | 1 7/8 in |
Overall Length | 1 5/16 in |
Port Connection Size | 1/2 in |
Overall Depth | 2 1/2 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS OEM Replacement Ignition Control Board (ICM2811)
- SUPCO Thermo Cut Out, Min/Mults Of 2 (STC5257)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (UCT12A10)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22B)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In (VB-4332-5)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1010)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1003)
- JOHNSON CONTROLS Temperature Actuated Pneumatic Switch (A40FA-1C)
- JOHNSON CONTROLS Intake Air Filter, for A-4400 Series (A-4000-635)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245ES)
- HONEYWELL Relay, Pneumatic (RP970A1008)
- Johnson Controls Pneumatic Control Accessories