Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 1/2
Mfr # VG1245AL
Zoro # G5083547
product price: $63.87
/ea
$63.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Electric Actuator
- Valve Only/Actuator Included Valve Only
- Connection Size 1/2 in
- Width 1 5/16 in
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1245AL
- Zoro # G5083547
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Connection Size | 1/2 in |
Width | 1 5/16 in |
Depth | 2 1/2 in |
Height | 1 7/8 in |
Overall Length | 1 5/16 in |
Overall Height | 1 7/8 in |
Overall Depth | 2 1/2 in |
Port Connection Size | 1/2 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 8" & 10" Spare Filter (8" & 10" Sparefilter)
- ARMSTRONG 57W37 R46105-004 Control-Limit (57W37)
- DAYTON NG Infrared Tube Heater, 100000 BtuH (7D843)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (KHS12A33A)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, No Thermometer, No Windows (T-4000-3139)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FS)
- JOHNSON CONTROLS Spring Kit (V-3800-6002)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2141)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2145)
- JOHNSON CONTROLS Aspirator Wallbox Cover, w/Mounting Hdwr (T-4000-112)
- JOHNSON CONTROLS Thermostat Cover (T-4002-2126)
- Johnson Controls Controls