Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 1/2
Mfr # VG1245AG
Zoro # G5080135
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type (F)NPT
- Width 1 5/16 in
- Safe Working Water PSI 580 psi
- Valve Only/Actuator Included Valve Only
- For Use With M9000 or VA9000 Series Actuators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1245AG
- Zoro # G5080135
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Width | 1 5/16 in |
Depth | 2 1/2 in |
Connection Size | 1/2 in |
Height | 1 7/8 in |
Port Connection Size | 1/2 in |
Overall Depth | 2 1/2 in |
Overall Height | 1 7/8 in |
Overall Length | 1 5/16 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE 950 sq ft Portable Evaporative Cooler 3100 CFM (MC37M)
- EMPIRE VENTILATION Ventilator, Turbine (TV18G)
- EXTRACT-ALL Replacement Carbon (RF-981-2C)
- ALL-FILTERS 20X30X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (20301.13 4PK)
- JOHNSON CONTROLS Thermostat Cover, Vertical, For JCI T-4000 (T-4756-1739)
- JOHNSON CONTROLS Temperature Actuated Pneumatic Switch (A40FA-1C)
- JOHNSON CONTROLS Mounting Bracket, w/Mounting Hdwr (T-4002-6049)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245EP)
- JOHNSON CONTROLS Spring Kit (V-4440-6002)
- JOHNSON CONTROLS Ring Pack Packing Kit (V-9999-613)
- HONEYWELL Switch, Pneumatic (SP470A1000)
- Johnson Controls Controls