Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 1/2
Mfr # VG1245AF
Zoro # G5080126
$63.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Trim
- Max. Water Temp. 284 Degrees F
- Closeoff Pressure 200 psi
- Safe Working Steam PSI 15 with Thermal Spacer
- Valve Only/Actuator Included Valve Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG1245AF
- Zoro # G5080126
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Height | 1 7/8 in |
Connection Size | 1/2 in |
Width | 1 5/16 in |
Depth | 2 1/2 in |
Port Connection Size | 1/2 in |
Overall Length | 1 5/16 in |
Overall Depth | 2 1/2 in |
Overall Height | 1 7/8 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Ignitor (73K38)
- OATEY Roof Flashing, Pipe Size 3 In (11910)
- ALL-FILTERS 24X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (24241.13 4PK)
- MCDONNELL & MILLER 67 120/240Vac Float Type Low (67)
- JOHNSON CONTROLS Liq Level Ctl Weight Oper, Dpst (F59A-2C)
- JOHNSON CONTROLS Pneumatic Thermostat, RA, 13 to 25 psi (T-4100-2)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BG)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 3/4 (VG1845BL)
- JOHNSON CONTROLS Air Flow Contr. .05 To 1, .051 (R-317-1)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2146)
- SIEMENS Pneumatic T-Stat Cover (192-262)
- Johnson Controls Pneumatic Control Accessories