Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 1/2
Mfr # VG1245AE
Zoro # G5073031
product price: $63.87
/ea
$63.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Water Temp. 284 Degrees F
- Power Source Electric Actuator
- Includes Valve Only
- Width 1 5/16 in
- For Use With M9000 or VA9000 Series Actuators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1245AE
- Zoro # G5073031
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Width | 1 5/16 in |
Height | 1 7/8 in |
Depth | 2 1/2 in |
Connection Size | 1/2 in |
Port Connection Size | 1/2 in |
Overall Length | 1 5/16 in |
Overall Depth | 2 1/2 in |
Overall Height | 1 7/8 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Manual Thermostat, 1 H 1 C, Battery Assisted Power Stealing, 20/30VAC (T87N1026)
- ANTHONY Door Gasket, 22-7/8" x 73" (58-683)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1B0120)
- ROBERTSHAW Replacement Thermocouple, LP/NG, 20 to 30 mV, 18 in L., Threaded, 1 PK (1970-018)
- JOHNSON CONTROLS Current Sensor Hi Amp, Split Core (H321)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CN)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2139)
- JOHNSON CONTROLS Air Flow Contr. .05 To 1, .051 (R-317-1)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BG)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2141)
- JOHNSON CONTROLS Efl/Sp100 Ez 212, Efl/Sp100 Ez 212 (DMPR-RS324)
- Johnson Controls Controls