Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 1/2
Mfr # VG1245AD
Zoro # G5080467
$63.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coefficient of Volume 1.2
- Width 1 5/16 in
- Power Source Electric Actuator
- Valve Type 2-Way
- Connection Type (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG1245AD
- Zoro # G5080467
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Width | 1 5/16 in |
Height | 1 7/8 in |
Depth | 2 1/2 in |
Connection Size | 1/2 in |
Port Connection Size | 1/2 in |
Overall Length | 1 5/16 in |
Overall Height | 1 7/8 in |
Overall Depth | 2 1/2 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 10123536 Limit-Reset (10123536)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 24,000 BtuH, 28 in W. (KHL24A35A)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 10, Dia 5 (SBS-4105 EB)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 3-7/8 In. L (882-050-250)
- JOHNSON CONTROLS O Ring, For Use with A-4400 (A-4110-610)
- JOHNSON CONTROLS Ts150 Firestat, Ts150 Firestat (DMPR-RS318)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AF)
- JOHNSON CONTROLS Pneumatic Thermostat Cover (T-4756-1738)
- JOHNSON CONTROLS Wmr/Clr Temp Sen 1K Pt, Wall Mount (TE-68PT-1N00S)
- JOHNSON CONTROLS Thermostat Cover, w/Mounting Hdwr (T-4756-2141)
- JOHNSON CONTROLS Spring Kit (V-3754-6010)
- Johnson Controls Pneumatic Control Accessories