Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 1
Mfr # VG1245CN
Zoro # G5080153
Free Shipping & Returns
$105.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3 13/32 in
- Coefficient of Volume 11.7
- Height 2 1/16 in
- Safe Working Water PSI 580 psi
- Valve Type 2-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG1245CN
- Zoro # G5080153
- UPC # 078502892614
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Depth | 3 13/32 in |
Height | 2 1/16 in |
Width | 1 1/2 in |
Connection Size | 1 in |
Port Connection Size | 1 in |
Overall Depth | 3 7/16 in |
Overall Height | 2 1/16 in |
Overall Length | 1 1/2 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 11 (2DYG7)
- UNITED ELECTRIC Pressure Switch (J21K-357)
- MAXX AIR 2800 CFM 3-Speed High Velocity Floor Drying Fan (HVCF2800)
- 3M CUNO Cartridge, Waterfilter, Hf25-S For - Part# Cuhf25-S (CUHF25-S)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White (T-4000-3141)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In (VB-4332-5)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1001)
- JOHNSON CONTROLS Spring Kit (V-3800-6002)
- JOHNSON CONTROLS Spring Kit (V-3752-6023)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2144)
- SOLER & PALAU Adj Circular Air Valve, 4" (BOR-100)
- Johnson Controls Pneumatic Control Accessories