Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 1
Mfr # VG1245CL
Zoro # G5080144
product price: $122.07
/ea
Free Shipping & Returns
$122.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coefficient of Volume 7.4
- Max. Water Temp. 284 Degrees F
- Valve Type 2-Way
- Valve Only/Actuator Included Valve Only
- Includes Valve Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1245CL
- Zoro # G5080144
- UPC # 078502892591
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Connection Size | 1 in |
Height | 2 1/16 in |
Width | 1 1/2 in |
Depth | 3 13/32 in |
Overall Height | 2 1/16 in |
Overall Depth | 3 7/16 in |
Overall Length | 1 1/2 in |
Port Connection Size | 1 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION COILS Heat Coil, 1800cfm, 6x18-1/8x24-3/8" (SP1021824N)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x24"x1" (284-200-240)
- DAYTON Fan Blade (VEGGS45910G)
- DAYTON 30" Electric Baseboard Heater, White, 376/500W, 208/240V (3UG82)
- JOHNSON CONTROLS Thread Adaptor (Y20EBE-2)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White (T-4000-3141)
- JOHNSON CONTROLS O Ring, For Use with A-4400 (A-4110-610)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-2142)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FS)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1003)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2145)
- Johnson Controls Controls