Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4
Mfr # VG1245DP
Zoro # G5080503
Free Shipping & Returns
$152.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type 2-Way
- Width 2 1/16 in
- Safe Working Water PSI 580 psi
- Connection Size 1 1/4 in
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG1245DP
- Zoro # G5080503
- UPC # 078502892683
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Width | 2 1/16 in |
Connection Size | 1 1/4 in |
Height | 2 3/4 in |
Depth | 3 15/16 in |
Overall Depth | 3 15/16 in |
Overall Height | 2 3/4 in |
Overall Length | 2 1/16 in |
Port Connection Size | 1 1/4 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL USB Personal Fan 127 mm Diameter White (44565)
- LEGEND VALVE 3/4 T-WELL TEMP GAU 60-280 3"F (800-654)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (5-2020-13-2)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5103NHF2B)
- JOHNSON CONTROLS Pneumatic Replacement Intake Filter (A-4000-613)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2141)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1001)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-2142)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FS)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FT)
- JOHNSON CONTROLS Pneumatic Thermostat Cover (T-4756-1738)
- Johnson Controls Pneumatic Control Accessories