Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4
Mfr # VG1245DN
Zoro # G5080494
product price: $152.59
/ea
Free Shipping & Returns
$152.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Trim
- Max. Water Temp. 284 Degrees F
- Width 2 1/16 in
- Coefficient of Volume 11.7
- Closeoff Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1245DN
- Zoro # G5080494
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Width | 2 1/16 in |
Connection Size | 1 1/4 in |
Depth | 3 15/16 in |
Height | 2 3/4 in |
Overall Length | 2 1/16 in |
Overall Height | 2 3/4 in |
Overall Depth | 3 15/16 in |
Port Connection Size | 1 1/4 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 163894 Capacitor Mag (163894)
- QMARK Disconnect Switch, Unit Mounted (MPDS60)
- REVCOR Blade, Fan, 20 In, 1/3 HP, Rotation: CW (4C892)
- ALL-FILTERS 10X20X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (10201.11 4PK)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1 (VG1845CP)
- JOHNSON CONTROLS Ring Pack Packing Kit (V-9999-613)
- JOHNSON CONTROLS Mounting Bracket, w/Mounting Hdwr (T-4002-6049)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/4 (VG1845DN)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FR)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AF)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245ES)
- Johnson Controls Controls