Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2
Mfr # VG1245ES
Zoro # G5073056
product price: $196.66
/ea
Free Shipping & Returns
$196.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Only/Actuator Included Valve Only
- Material Stainless Steel Trim
- Includes Valve Only
- Max. Water Temp. 284 Degrees F
- Connection Type (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1245ES
- Zoro # G5073056
- UPC # 078502892775
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Connection Size | 1 1/2 in |
Height | 3 1/32 in |
Width | 2 7/32 in |
Depth | 4 21/64 in |
Overall Length | 2 1/4 in |
Overall Depth | 4 5/16 in |
Port Connection Size | 1 1/2 in |
Overall Height | 3 1/16 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1085928 Control Fan Timer Sk (1085928)
- ENERCO GROUP DeWALT Portable Radiant Propane Heater DXH45LP 45,000 BTU (DXH45LP)
- REZNOR Hot Surface Ignitor (121865)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 11 (2JVP3)
- JOHNSON CONTROLS Pneumatic Thermostat Cover (T-4756-1738)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2145)
- JOHNSON CONTROLS Air Flow Contr. .05 To 1, .051 (R-317-1)
- JOHNSON CONTROLS Spring Kit (V-3800-6002)
- JOHNSON CONTROLS Spring Kit (V-3754-6010)
- JOHNSON CONTROLS Stainless Steel Well (WZ-1000-2)
- HONEYWELL Relay, Pneumatic (RP970A1008)
- Johnson Controls Controls