Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2
Mfr # VG1245ER
Zoro # G5080512
product price: $196.66
/ea
Free Shipping & Returns
$196.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9000 or VA9000 Series Actuators
- Safe Working Steam PSI 15 with Thermal Spacer
- Max. Water Temp. 284 Degrees F
- Width 2 7/32 in
- Coefficient of Volume 29.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1245ER
- Zoro # G5080512
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Width | 2 7/32 in |
Connection Size | 1 1/2 in |
Height | 3 1/32 in |
Depth | 4 21/64 in |
Port Connection Size | 1 1/2 in |
Overall Depth | 4 5/16 in |
Overall Height | 3 1/16 in |
Overall Length | 2 1/4 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Curb, 24 In High (4HX57)
- HONEYWELL Damper Linkage (Q605D1069)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR07)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2141)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/4 (VG1845DN)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AD)
- JOHNSON CONTROLS O Ring, For Use with A-4400 (A-4110-610)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245EP)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White (T-4000-3141)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CP)
- Johnson Controls Controls