Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2
Mfr # VG1245EP
Zoro # G5072672
product price: $196.66
/ea
Free Shipping & Returns
$196.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Water Temp. 284 Degrees F
- Includes Valve Only
- Material Stainless Steel Trim
- Valve Type 2-Way
- Coefficient of Volume 18.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1245EP
- Zoro # G5072672
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Depth | 4 21/64 in |
Connection Size | 1 1/2 in |
Width | 2 7/32 in |
Height | 3 1/32 in |
Port Connection Size | 1 1/2 in |
Overall Depth | 4 5/16 in |
Overall Height | 3 1/16 in |
Overall Length | 2 1/4 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATSTAR PRO-SERIES 180,000 BTU Indirect Fired He (HSP200ID)
- TRANE 7day Programmable 4H/2H Stat (TCONT302AS42DA)
- HONEYWELL BUILDINGS 24V Commercial Thermostat (TC300B-G)
- MAURICE FRANKLIN Screen Louver 4In Wht Rnd Pls (PLW100 4")
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, No Thermometer, No Windows (T-4000-3139)
- JOHNSON CONTROLS Pneumatic Thermostat, RA, 13 to 25 psi (T-4100-2)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AE)
- JOHNSON CONTROLS Lever Arm Assembly (D-9502-604)
- JOHNSON CONTROLS Pneumatic Thermostat Conversion Kit (T-4000-605)
- JOHNSON CONTROLS Wmr/Clr Temp Sen 1K Pt, Wall Mount (TE-68PT-1N00S)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1005)
- Johnson Controls Pneumatic Control Accessories