Shop All Ball Valves
Johnson Controls
Ball Valve, 11.7Cv, Brass Trim, 3/4", 2W
Mfr # VG1241BN
Zoro # G7737199
product price: $67.81
/ea
$67.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Brass
- Body Style 2-Way
- Seat Material Reinforced PTFE
- Temp. Range 23 Degrees F to 203 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1241BN
- Zoro # G7737199
- Country of Origin Mexico
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Body Style | 2-Way |
Seat Material | Reinforced PTFE |
Temp. Range | 23 Degrees F to 203 Degrees F |
Ball Valve Product Group | Manual |
Max. Pressure | 200 psig |
Item | Ball Valve,11.7Cv,Brass Trim,3/4",2W |
Handle Type | Actuator |
Ball Material | Chrome Plated Brass |
Ball Valve Basic Body Material | Brass |
Connection Type | NPT |
Description
Ball Valve,11.7Cv,Brass Trim,3/4 In.,2W
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 4 In (0560504417)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 50m, PK20 (KE50K12S-75)
- PARKER 1/4" Tube Brass Compression Nut & Sleeve 10PK (61PB-4)
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf Urinal With Top Spud (5452-ET-7)
- JOHNSON CONTROLS Electric Brass Threaded 1In Npt Ball Valve (VG1245CP+906IGA)
- JOHNSON CONTROLS F261Mal-V01C Flow Switch With (F261MAL-V0)
- JOHNSON CONTROLS Electric Brass Threaded 1In Npt Ball Valve (VG1245CP+906IGA)
- JOHNSON CONTROLS Brass Valve with Actuator, 1/2 in. NPT (VG1241AD)
- LEGEND VALVE 3/4" S-601 PVC BALL VALVE (201-404)
- TMG 2-1/2 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10901TMG)
- B & K GAS BALL VLVE BRASS 3/8"" (110-522)
- Johnson Controls Valves