Shop All Ball Valves
Johnson Controls
Ball Valve, 11.7Cv, Brass Trim, 1", 2W
Mfr # VG1241CN
Zoro # G7727207
Free Shipping & Returns
$82.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Brass
- Body Style 2-Way
- Temp. Range 23 Degrees F to 203 Degrees F
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG1241CN
- Zoro # G7727207
- Country of Origin Mexico
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Brass |
Body Style | 2-Way |
Temp. Range | 23 Degrees F to 203 Degrees F |
Connection Type | NPT |
Max. Pressure | 200 psig |
Handle Type | Actuator |
Ball Valve Basic Body Material | Brass |
Ball Valve Product Group | Manual |
Ball Material | Chrome Plated Brass |
Item | Ball Valve,11.7Cv,Brass Trim,1",2W |
Seat Material | Reinforced PTFE |
Description
Ball Valve,11.7Cv,Brass Trim,1 In.,2W
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-100NLH)
- LEGRIS Push-to-Connect Wye Union, 1/4 in Tube Size, Nylon, Black, 10 PK (3140 56 00)
- SLOAN Sv41A Repair Kit Sloan 1.6 Closet (3378041)
- SMITH-COOPER 2-1/2" x 2" 90 Degree Reducing Elbow (4316001704)
- JOHNSON CONTROLS Electric Brass Threaded 1In Npt Ball Valve (VG1245CP+906IGA)
- JOHNSON CONTROLS Brass Valve with Actuator, 1/2 in. NPT (VG1241AD)
- JOHNSON CONTROLS Electric Brass Threaded 1In Npt Ball Valve (VG1245CP+906IGA)
- JOHNSON CONTROLS F261Mal-V01C Flow Switch With (F261MAL-V0)
- SMITH-COOPER Ball Valve, 1-1/2", 316, FP 1000, 2pcs (4373000660)
- LEGEND VALVE 1" S-2000 NO LEAD BALL VALVE (101-425NL)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (1WMH2)
- Johnson Controls Ball Valves