Shop All Pneumatic Control Accessories
Johnson Controls
Aspirator Wallbox Cover, w/Mounting Hdwr
Mfr # T-4000-112
Zoro # G6137415
Free Shipping & Returns
$142.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Horizontal or Vertical
- Color Stainless
- For Use With JCI T-4000 Series Pneumatic Thermostats
- Includes (2) Screw Retainers, (2) Screws, Air Deflector, Gasket, Wall Plate Cover
- Accessory Type Wall Plate Cover Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # T-4000-112
- Zoro # G6137415
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Details
Item | Aspirator Wallbox Cover |
Mounting Style | Horizontal or Vertical |
Color | Stainless |
For Use With | JCI T-4000 Series Pneumatic Thermostats |
Includes | (2) Screw Retainers, (2) Screws, Air Deflector, Gasket, Wall Plate Cover |
Accessory Type | Wall Plate Cover Kit |
Compatible Series | T-4000 |
Description
Aspirator Wallbox Cover, Accessory Type Wall Plate Cover Kit, Compatible Series T-4000, Includes (2) Screw Retainers, (2) Screws, Air Deflector, Gasket, Wall Plate Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Bracket (50003)
- MULTIFAN Exhaust Fan, 16 In, 120V (V4E40K2M71100)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (3508231)
- MCDONNELL & MILLER Head Gasket, CO-12 (302600)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1 (VG1845CP)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1005)
- JOHNSON CONTROLS Mounting Bracket, w/Mounting Hdwr (T-4002-6049)
- JOHNSON CONTROLS Pneumatic Thermostat Cover (T-4756-1738)
- JOHNSON CONTROLS Ts150 Firestat, Ts150 Firestat (DMPR-RS318)
- JOHNSON CONTROLS Flare Valve (V-3752-6008)
- JOHNSON CONTROLS Stem Packing Kit, 1/4 In (VG7000-6001)
- Johnson Controls Controls