Shop All Refrigeration Access Valves
Johnson Controls
Armored Capillary, 0.062" ID x 60" L
Mfr # SEC99AB-60C
Zoro # G5040077
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in SAE Female Flare
- For Use With All Common Non-Corrosive Refrigerants
- Outside Dia. 0.125 in
- Inside Dia. 0.062 in
- Max. Working Pressure 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # SEC99AB-60C
- Zoro # G5040077
- Country of Origin Mexico
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in SAE Female Flare |
Outside Dia. | 0.125 in |
Inside Dia. | 0.062 in |
Length | 60 in |
Details
Item | Armored Capillary Tubing |
For Use With | All Common Non-Corrosive Refrigerants |
Max. Working Pressure | 600 psi |
Includes | One Straight End and One 90 Degrees End With Breakaway Schrader Valve Depressor On One End |
Temp. Range | -50 Degrees to 350 Degrees F |
Standards | UL and C-UL Recognized |
Tubing Material | Copper |
Sleeve Material | Brass |
Description
Armored Capillary Tubing, Connection Size 1/4 in SAE Female Flare, Length 60 in, Inside Dia. 0.062 in, Outside Dia. 0.125 in, Max. Working Pressure 600 psi, Temp. Range -50 Degrees to 350 Degrees F, Sleeve Material Brass, Tubing Material Copper, Standards UL and C-UL Recognized, For Use With All Common Non-Corrosive Refrigerants, Includes One Straight End and One 90 Degrees End With Breakaway Schrader Valve Depressor On One End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Manifold Hose Set, 9 In, Red, Yellow, Blue (25980)
- TEMPCO Band Heater, 3 In. Dia., 240V, 900 Deg F (MBH20525)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1S)
- DAYTON Blade, Fan, 30 In (2C374)
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 18" L (SEC99AD-18C)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 18" L (SEC99AA-18C)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 24" L (SEC99AB-24C)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 36" L (SEC99AB-36C)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 18" L (SEC99AB-18C)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 60" L (SEC99AA-60C)
- JB INDUSTRIES Line Piercing Saddle Valve, 1/2" OD, PK3 (A32908)
- Johnson Controls Refrigeration Access Valves