Shop All Motorized Dampers Accessories
Johnson Controls
Anti Rotation Bracket Strap
Mfr # M9000-301
Zoro # G1900845
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9100 and M9200 Series Actuators
- Accessory Type Anti Rotation Bracket Strap
- Product Type Anti-Rotation Bracket
- Compatible with Series M9000
- Overall Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9000-301
- Zoro # G1900845
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Overall Width | 1/8 in |
Overall Length | 3/4 in |
Overall Height | 14 in |
Details
Item | Anti-Rotation Bracket |
For Use With | M9100 and M9200 Series Actuators |
Accessory Type | Anti Rotation Bracket Strap |
Product Type | Anti-Rotation Bracket |
Compatible with Series | M9000 |
Compatible with Manufacturer Model Number | M9000-300 |
Compatible with Manufacturer Part Number | M9000 |
Compatible with Brand | Johnson Controls |
Material | Steel |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible Manufacturer Part Number | M9000-300 |
Compatible with Manufacturer Model Number [NEW] | M9000 |
Compatible Manufacturer Model Number | M9000-300 |
For Use with Mfr. Model Number | M9000-300 |
For Use With Mfr. Model Number | M9000-300 |
Description
Anti-Rotation Bracket, Product Type Anti-Rotation Bracket, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9000-300, Compatible with Series M9000, Material Steel, Overall Height 14 in, Overall Length 3/4 in, Overall Width 1/8 in, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K388)
- DAYTON 16 in Backdraft Damper / Gable Shutter, 17 in x 17 in (4YN20)
- GATES Straight Hose Hvac Heater Hos, 28408 (28408)
- YELLOW JACKET Gauge, 3 1/8In Dia, High Side, Red, 800 psi (49515)
- JOHNSON CONTROLS Terminal Block Replacement Kit (M9000-210)
- JOHNSON CONTROLS Conduit Adapters (M9200-100)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- JOHNSON CONTROLS Jackshaft Kit (M9000-400)
- JOHNSON CONTROLS Remote Mount Kit (M9208-100)
- JOHNSON CONTROLS Linkage Kit (M9000-531)
- HONEYWELL Rrd8 8" Retrofit Round Damper, (RRD8)
- Johnson Controls Dampers